Shop All Rod Ends
Ampg
Rod End Bolt, 1/2"-13 Shank Thread
Mfr # ZEB128-316
Zoro # G710881125
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 0.5 in
- For Environment Food and Beverage
- Head Outside Diameter 1 in
- Shank Thread Size 1/2"-13
- Shank Thread Length 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ball Diameter | 0.5 in |
Head Outside Diameter | 1 in |
Shank Thread Size | 1/2"-13 |
Shank Thread Length | 2 7/8 in |
Bore Diameter | 1/2 in |
Head Width | 0.5 in |
Overall Length | 4 in |
Details
Item | Rod End Bolt |
For Environment | Food and Beverage |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Inch |
Rod End Type | Spherical Rod End |
Application | Commercial Kitchen, Food Processing |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/2 in, Head Outside Diameter 1 in, Head Width 0.5 in, Shank Thread Length 2 7/8 in, Shank Thread Size 1/2 In.-13, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 0.5 in, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 5, Black Oxide, 3/8 in Ht, 50 PK (U01120.043.0002)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, 100 PK (867724-PR-100)
- TE-CO Heavy Hex Nut, 5/8"-11, Alloy Steel, Grade 2, Black Oxide, 39/64 in Ht, 10 PK (42106)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 100 PK (U01049.025.0050)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-SSMACH-UNF)
- Ampg Rod Ends