Shop All Rod Ends
Ampg
Rod End Bolt, 1/2"-13 Shank Thread
Mfr # ZEB126
Zoro # G210881229
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Male
- Bore Diameter 1/2 in
- Head Width 0.5 in
- Head Outside Diameter 1 in
- Resistance Properties Chemical Resistant, Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bore Diameter | 1/2 in |
Head Width | 0.5 in |
Head Outside Diameter | 1 in |
Ball Diameter | 0.5 in |
Shank Thread Size | 1/2"-13 |
Shank Thread Length | 1 7/8 in |
Overall Length | 3 in |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Right Hand |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/2 in, Head Outside Diameter 1 in, Head Width 0.5 in, Shank Thread Length 1 7/8 in, Shank Thread Size 1/2 In.-13, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.5 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 3 in, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 8 PK (63347)
- ZORO SELECT Spring P, HD Coiled, 5/16x3,12000lb, PK5 (U39150.031.0300)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 49/64 in Ht, 10 PK (U11095.056.0001)
- ZORO SELECT Set Screw, AST, M8x1.25mm, Cup, 20mm, PK100 (M07850.080.0020)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (12J-SS)
- Ampg Rod Ends