Shop All Rod Ends
Ampg
Rod End Bolt, #10-32 Shank Thread
Mfr # ZEB34-BR
Zoro # G310880948
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
- Housing Material Brass
- Rod End Type Spherical Rod End
- Shank Thread Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 2 1/2 in |
Shank Thread Size | #10-32 |
Ball Diameter | 0.188 in |
Bore Diameter | 3/16 in |
Head Outside Diameter | 1/2 in |
Head Width | 0.19 in |
Overall Length | 3 1/4 in |
Details
Item | Rod End Bolt |
System of Measurement | Inch |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Housing Material | Brass |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/16 in, Head Outside Diameter 1/2 in, Head Width 0.19 in, Shank Thread Length 2 1/2 in, Shank Thread Size #10-32, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 0.188 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 3 1/4 in, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1, PK100 (U07852.025.0100)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335SS)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC43)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-55)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A-SS)
- Ampg Rod Ends