Shop All Rod Ends
Ampg
Rod End Bolt, #10-32 Shank Thread
Mfr # ZEB34-ALLOY-BX
Zoro # G610881164
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 2 1/2 in
- System of Measurement Inch
- Bore Diameter 3/16 in
- Shank Thread Gender Male
- Head Width 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Thread Length | 2 1/2 in |
Bore Diameter | 3/16 in |
Head Width | 0.19 in |
Head Outside Diameter | 1/2 in |
Shank Thread Size | #10-32 |
Ball Diameter | 0.188 in |
Overall Length | 3 1/4 in |
Details
Item | Rod End Bolt |
System of Measurement | Inch |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material | Alloy Steel |
Rod End Type | Spherical Rod End |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/16 in, Head Outside Diameter 1/2 in, Head Width 0.19 in, Shank Thread Length 2 1/2 in, Shank Thread Size #10-32, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 0.188 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 3 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04110.080.0050)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Black (31303)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 50 PK (9146PK)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 10 PK (U04210.062.0325)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-316)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.1008127)
- Ampg Rod Ends