Shop All Rod Ends
Ampg
Rod End Bolt, #10-32 Shank Thread
Mfr # ZEB32-BR
Zoro # G610881195
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- Rod End Type Spherical Rod End
- Head Width 0.19 in
- Shank Thread Size #10-32
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Width | 0.19 in |
Shank Thread Size | #10-32 |
Head Outside Diameter | 1/2 in |
Ball Diameter | 0.188 in |
Bore Diameter | 3/16 in |
Shank Thread Length | 1 1/2 in |
Overall Length | 2 1/4 in |
Details
Item | Rod End Bolt |
Housing Material | Brass |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/16 in, Head Outside Diameter 1/2 in, Head Width 0.19 in, Shank Thread Length 1 1/2 in, Shank Thread Size #10-32, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 0.188 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 2 1/4 in, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/8, PK100 (U51260.013.0012)
- MIDWEST FASTENER 3/16" x 1-1/4" Linch Pins 8PK (930062)
- ZORO SELECT 1"-14 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351324G)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 5 PK (MPB3378S)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-ALLOY-BX)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-MACH)
- Ampg Rod Ends