Shop All Rod Ends
Ampg
Rod End Bolt, #10-32 Shank Thread
Mfr # ZEB32-ALLOY-BX
Zoro # G810881124
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size #10-32
- Housing Material Alloy Steel
- Shank Thread Length 1 1/2 in
- Shank Thread Direction Right Hand
- Ball Diameter 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Thread Size | #10-32 |
Shank Thread Length | 1 1/2 in |
Ball Diameter | 0.188 in |
Head Outside Diameter | 1/2 in |
Bore Diameter | 3/16 in |
Head Width | 0.19 in |
Overall Length | 2 1/4 in |
Details
Item | Rod End Bolt |
Housing Material | Alloy Steel |
Shank Thread Direction | Right Hand |
System of Measurement | Inch |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/16 in, Head Outside Diameter 1/2 in, Head Width 0.19 in, Shank Thread Length 1 1/2 in, Shank Thread Size #10-32, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 0.188 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (N04104.043.0400)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08728)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel (Z1914)
- NORD-LOCK Wedge Lock Washer, For Screw Size 2-1/4 in Steel, Advanced Corrosion Resistance Finish (2885)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-B7 MACH)
- Ampg Rod Ends