Shop All Rod Ends
Ampg
Rod End Bolt, #10-32 Shank Thread
Mfr # ZEB30-BLACK
Zoro # G110880971
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 0.188 in
- Head Outside Diameter 1/2 in
- Housing Material Stainless Steel
- Shank Thread Direction Right Hand
- Shank Thread Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ball Diameter | 0.188 in |
Head Outside Diameter | 1/2 in |
Bore Diameter | 3/16 in |
Shank Thread Size | #10-32 |
Head Width | 0.31 in |
Shank Thread Length | 1 in |
Overall Length | 1 3/4 in |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
System of Measurement | Inch |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/16 in, Head Outside Diameter 1/2 in, Head Width 0.31 in, Shank Thread Length 1 in, Shank Thread Size #10-32, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.188 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip M6 x 1mm Thread Size 10mm Long, 10PK (96016A501)
- MIDWEST FASTENER 3/16" x 1-9/16" Zinc Plated Steel Linch Pins 6PK (68361)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0125)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- HERITAGE Yoke End, Low Carbon Steel, Plain (YK38-16-LH)
- Ampg Rod Ends