Shop All Rod Ends
Ampg
Rod End Bolt, #10-32 Shank Thread
Mfr # ZEB30-316
Zoro # G110881077
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size #10-32
- Housing Material Stainless Steel
- For Environment Food and Beverage
- Rod End Type Spherical Rod End
- Head Width 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Size | #10-32 |
Head Width | 0.31 in |
Head Outside Diameter | 1/2 in |
Ball Diameter | 0.188 in |
Bore Diameter | 3/16 in |
Shank Thread Length | 1 in |
Overall Length | 1 3/4 in |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
For Environment | Food and Beverage |
Rod End Type | Spherical Rod End |
Application | Commercial Kitchen, Food Processing |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Inch |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/16 in, Head Outside Diameter 1/2 in, Head Width 0.31 in, Shank Thread Length 1 in, Shank Thread Size #10-32, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 0.188 in, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03083)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 175 PK (4VNZ2)
- MIDWEST FASTENER Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 30 PK (73643)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.013.0001)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-MACH-UNF)
- Ampg Rod Ends