Shop All Rod Ends
Ampg
Rod End Bolt, 1"-8 Shank Thread
Mfr # ZEB188-316
Zoro # G210881380
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size 1"-8
- Bore Diameter 1 in
- Shank Thread Length 6 in
- System of Measurement Inch
- Shank Thread Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Size | 1"-8 |
Bore Diameter | 1 in |
Shank Thread Length | 6 in |
Ball Diameter | 1 in |
Head Width | 1 in |
Head Outside Diameter | 2 1/16 in |
Overall Length | 9 1/32 in |
Details
Item | Rod End Bolt |
System of Measurement | Inch |
Shank Thread Gender | Male |
Application | Commercial Kitchen, Food Processing |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Housing Material | Stainless Steel |
For Environment | Food and Beverage |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1 in, Head Outside Diameter 2 1/16 in, Head Width 1 in, Shank Thread Length 6 in, Shank Thread Size 1 In.-8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 1 in, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 7/16"-20, Brass, Plain, 9/16 in H, 5 PK (CPB230)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (U01010.031.0500)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 25 mm L, 4 PK (73921)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Plain (M16000.360.0001)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-SSMACH)
- Ampg Rod Ends