Shop All Rod Ends
Ampg
Rod End Bolt, 1"-8 Shank Thread
Mfr # ZEB186-BLACK
Zoro # G110881657
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Shank Thread Gender Male
- Shank Thread Direction Right Hand
- Housing Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 2 1/16 in |
Shank Thread Size | 1"-8 |
Ball Diameter | 1 in |
Shank Thread Length | 4 3/4 in |
Head Width | 1 in |
Bore Diameter | 1 in |
Overall Length | 7 1/32 in |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material | Stainless Steel |
System of Measurement | Inch |
Rod End Type | Spherical Rod End |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1 in, Head Outside Diameter 2 1/16 in, Head Width 1 in, Shank Thread Length 4 3/4 in, Shank Thread Size 1 In.-8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 1 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 7 1/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in 316 Stainless Steel, Plain Finish, 100 PK (1121)
- ZORO SELECT #2-56 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0050)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1 in L, Steel Body, 115 PK (270616.1)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M18-2.50 (3520-18.00K)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- KIPP Rod End, Stainless Steel, Bright, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.10081271)
- Ampg Rod Ends