Shop All Rod Ends
Ampg
Rod End Bolt, 1"-8 Shank Thread
Mfr # ZEB186-316
Zoro # G210881717
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Ball Diameter 1 in
- Rod End Type Spherical Rod End
- Head Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ball Diameter | 1 in |
Head Width | 1 in |
Head Outside Diameter | 2 1/16 in |
Bore Diameter | 1 in |
Shank Thread Length | 4 3/4 in |
Shank Thread Size | 1"-8 |
Overall Length | 7 1/32 in |
Details
Item | Rod End Bolt |
System of Measurement | Inch |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
For Environment | Food and Beverage |
Application | Commercial Kitchen, Food Processing |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1 in, Head Outside Diameter 2 1/16 in, Head Width 1 in, Shank Thread Length 4 3/4 in, Shank Thread Size 1 In.-8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 1 in, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12450.043.0001)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 50 PK (PFM1411300)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 100 PK (U07000.016.0275)
- JENSENDISTRIBUTIONSERVICES Toggle Bolt 2 In- Blk Screw (MI141761)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A-316SS)
- Ampg Rod Ends