Shop All Rod Ends
Ampg
Rod End Bolt, 1 1/4"-7 Shank Thread
Mfr # ZEB194
Zoro # G610880976
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Male
- Head Width 1.25 in
- Head Outside Diameter 2 5/8 in
- Shank Thread Size 1 1/4"-7
- Resistance Properties Chemical Resistant, Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Head Width | 1.25 in |
Head Outside Diameter | 2 5/8 in |
Shank Thread Size | 1 1/4"-7 |
Ball Diameter | 1.25 in |
Shank Thread Length | 6 in |
Bore Diameter | 1 1/4 in |
Overall Length | 9 5/16 in |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Inch |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1 1/4 in, Head Outside Diameter 2 5/8 in, Head Width 1.25 in, Shank Thread Length 6 in, Shank Thread Size 1 1/4 In.-7, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 1.25 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 9 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 1/2 in Lg (TSFI-100150P0-025P)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.100.0400)
- KEN FORGING Machinery Eye Bolt With Shoulder, 9/16"-12, 1-5/8 in Shank, 1-9/32 in ID, Steel, Plain (K2026)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (184988)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- KEN FORGING Rod End, Steel, Black Oxide, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-MACH)
- Ampg Rod Ends