Shop All Rod Ends
Ampg
Rod End Bolt, 1 1/4"-7 Shank Thread
Mfr # ZEB194-174
Zoro # G610881072
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size 1 1/4"-7
- Shank Thread Direction Right Hand
- Shank Thread Gender Male
- Bore Diameter 1 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Size | 1 1/4"-7 |
Bore Diameter | 1 1/4 in |
Head Width | 1.25 in |
Head Outside Diameter | 2 5/8 in |
Shank Thread Length | 6 in |
Ball Diameter | 1.25 in |
Overall Length | 9 5/16 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
System of Measurement | Inch |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1 1/4 in, Head Outside Diameter 2 5/8 in, Head Width 1.25 in, Shank Thread Length 6 in, Shank Thread Size 1 1/4 In.-7, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 1.25 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 9 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63523)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 16 mm Lg (WS6S040160-001P1)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0150)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 7/16 in Bore Dia., 50 PK (HO-43ST ZD)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-ALLOY-BX)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (12J)
- Ampg Rod Ends