Shop All Rod Ends
Ampg
Rod End Bolt, 1 1/4"-7 Shank Thread
Mfr # ZEB192-316
Zoro # G310881037
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Environment Food and Beverage
- Head Outside Diameter 2 5/8 in
- System of Measurement Inch
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Bore Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 2 5/8 in |
Bore Diameter | 1 1/4 in |
Shank Thread Length | 4 1/4 in |
Head Width | 1.25 in |
Shank Thread Size | 1 1/4"-7 |
Ball Diameter | 1.25 in |
Overall Length | 7 5/16 in |
Details
Item | Rod End Bolt |
For Environment | Food and Beverage |
System of Measurement | Inch |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Application | Commercial Kitchen, Food Processing |
Shank Thread Direction | Right Hand |
Housing Material | Stainless Steel |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1 1/4 in, Head Outside Diameter 2 5/8 in, Head Width 1.25 in, Shank Thread Length 4 1/4 in, Shank Thread Size 1 1/4 In.-7, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 1.25 in, For Environment Food and Beverage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 1/2 in Inside Dia (34092)
- PRECISION BRAND Arbor Shim, Stl, 0.1250x1 ID, PK10 (24219)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 6 ga (20HGC1)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, 18-8 Stainless Steel, 9/32 in Barrel Ht, 10 PK (68482)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-ALLOY-BX)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-316)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-MACH-UNF)
- Ampg Rod Ends