Shop All Rod Ends
Ampg
Rod End Bolt, 1 1/2"-6 Shank Thread
Mfr # ZEB200-316
Zoro # G610880945
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Outside Diameter 3 1/16 in
- Shank Thread Direction Right Hand
- Bore Diameter 1 1/2 in
- Rod End Type Spherical Rod End
- Resistance Properties Chemical Resistant, Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 3 1/16 in |
Bore Diameter | 1 1/2 in |
Shank Thread Size | 1 1/2"-6 |
Ball Diameter | 1.5 in |
Shank Thread Length | 6 in |
Head Width | 1.5 in |
Overall Length | 9 17/32 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
System of Measurement | Inch |
For Environment | Food and Beverage |
Application | Commercial Kitchen, Food Processing |
Shank Thread Gender | Male |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1 1/2 in, Head Outside Diameter 3 1/16 in, Head Width 1.5 in, Shank Thread Length 6 in, Shank Thread Size 1 1/2 In.-6, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 1.5 in, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/4TWK)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Round Head, 20 Degrees (HL27ASBS)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77301)
- L.H. DOTTIE #8-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC8321)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- J.W. WINCO Swing Bolt, Steel, Blackened, M8 Thrd Sz, 32 mm Thrd Lg (8N75G28)
- Ampg Rod Ends