Shop All Rod Ends
Ampg
Rod End Bolt, 1 1/2"-6 Shank Thread
Mfr # ZEB198-174
Zoro # G110881145
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 4 in
- Head Outside Diameter 3 1/16 in
- Ball Diameter 1.5 in
- Bore Diameter 1 1/2 in
- Shank Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 4 in |
Head Outside Diameter | 3 1/16 in |
Ball Diameter | 1.5 in |
Bore Diameter | 1 1/2 in |
Head Width | 1.5 in |
Shank Thread Size | 1 1/2"-6 |
Overall Length | 7 17/32 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
System of Measurement | Inch |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1 1/2 in, Head Outside Diameter 3 1/16 in, Head Width 1.5 in, Shank Thread Length 4 in, Shank Thread Size 1 1/2 In.-6, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 1.5 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 7 17/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- NEWPORT FASTENERS Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (417802-100)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 3/4 in H, Carbon Steel (WWG360562075012)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK (U34180.025.0086)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-ALLOY-BX)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (5JX-B7)
- Ampg Rod Ends