Shop All Rivet Nuts
Ampg
Rivet Nut, 1/4"-20 Thread Size, 17mm L, Steel
Mfr # Z4456-NI
Zoro # G0725092
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- Overall Length 17mm
- System of Measurement Inch/Metric
- Fastener Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4456-NI
- Zoro # G0725092
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 17mm |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch/Metric |
Fastener Finish | Nickel Plated |
Nut Style | Female Barrel |
Description
Conn Nut,1/4-20, 17mm Lg Steel Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.030.0010)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia, 5 PK (SHR-200ST PA)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 9 mm W, 14 mm H (WWG3014091000)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0200)
- AMPG Rivet Nut, 5/16"-18 Thread Size, 17mm L, Steel (Z4460-NI)
- AMPG Rivet Nut, 1/4"-20 Thread Size, 12mm L, Steel (Z4452-NI)
- AMPG Rivet Nut, 1/4"-20 Thread Size, 17mm L, Steel (Z4456-BR)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Aluminum M6x1 Internal Thread 12.7mm Long, 5PK (91230A341)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, 1 in L, Rubber, 10 PK (64542)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 10 PK (ALA1-518-150)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .610 in - .640 in L, Steel (XS-14080)
- Ampg Rivet Nuts