Shop All Rivet Nuts
Ampg
Rivet Nut, 1/4"-20 Thread Size, 17mm L, Steel
Mfr # Z4456-BZ
Zoro # G0725004
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Dark Bronze Plated
- Overall Length 17mm
- System of Measurement Inch/Metric
- Nut Style Female Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4456-BZ
- Zoro # G0725004
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 17mm |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Dark Bronze Plated |
System of Measurement | Inch/Metric |
Nut Style | Female Barrel |
Fastener Finish | Dark Bronze Plated |
Description
Conn Nut,1/4-20, 17mm Lg Steel Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217198G)
- ZORO SELECT Cap Nut, #10-24, Zinc Alloy, Zinc Plated, 0.291 in H, 1000 PK (10NCWOA)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/4" L, PK100 (WWG-CPHZ-011)
- AMPG Rivet Nut, 1/4"-20 Thread Size, 12mm L, Steel (Z4452-NI)
- AMPG Rivet Nut, 1/4"-20 Thread Size, 17mm L, Steel (Z4456-BR)
- AMPG Rivet Nut, 1/4"-20 Thread Size, 17mm L, Steel (Z4456-NI)
- AMPG Rivet Nut, 5/16"-18 Thread Size, 17mm L, Steel (Z4460-NI)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.375 in Flange Dia., 0.385 in L, Steel, 100 PK (CAH2-0832-080-100)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, 1/2 in L, Rubber, 10 PK (64541)
- Ampg Rivet Nuts