Shop All Rivet Nuts
Ampg
Rivet Nut, 1/4"-20 Thread Size, 12mm L, Steel
Mfr # Z4452-NI
Zoro # G0725241
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Nickel Plated
- Overall Length 12mm
- System of Measurement Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4452-NI
- Zoro # G0725241
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 12mm |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch/Metric |
Nut Style | Female Barrel |
Fastener Finish | Nickel Plated |
Description
Conn Nut,1/4-20, 12mm Lg Steel Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (503913-25)
- ZORO SELECT Thread Forming Screw, #12-11 x 1 in, Black Oxide Steel Pan Head Square Drive, 4000 PK (1216AQPB)
- KEN FORGING Eye Bolt With Shoulder, M18-2.50, 36 mm Shank, 38 mm ID, Steel (M18-A)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP75)
- AMPG Rivet Nut, 5/16"-18 Thread Size, 17mm L, Steel (Z4460-NI)
- AMPG Rivet Nut, 1/4"-20 Thread Size, 17mm L, Steel (Z4456-NI)
- AMPG Rivet Nut, 1/4"-20 Thread Size, 17mm L, Steel (Z4456-BR)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 100 PK (CAK2-1032-130-100)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M45871)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SKS4-420-260)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .845 in L, Steel (BTI-CAH2-3716-312/B1)
- Ampg Rivet Nuts