Shop All Milling and Drilling Accessories
Ampg
Rest Button, 3/8X1/4, Steel Black Ox
Mfr # Z2612
Zoro # G0798120
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Finish Black Ox
- Length 1/4
- End Mill Style Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2612
- Zoro # G0798120
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1/4 |
Dia. | 3/8 |
Shank Dia. (In.) | 3/16 |
Details
Item | Rest Button, 3/8X1/4, Steel Black Ox |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Press Fit |
Description
Rest Button, 3/8X1/4, Steel Black Ox
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Die Insert, for use with CA9 Applicator, (CD9-3B)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (04101)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #31 (46701)
- YANKEE Chucking Reamer, 0.3800 In., 6 Flute, HSS (433-.3800)
- AMPG Adjustable Mill Stop (Z9019)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- SENCO Collated Attachment, Drive Size 3 (10X0012N)
- KREG Kreg KHI-PULL Cabinet Hardware Jig, Polymer (KHI-PULL)
- IRWIN PLUG CUTTER 1/4"" (43904)
- MILESCRAFT Drawer Jig-Reversible Drawer Slide Jig for Drawer Installation with Easy-Align Tabs, Fence and Level (1341)
- FEIN Hole Saw adaper QuikIN Plus accessories (64203007010)
- Ampg Milling and Drilling Accessories