Shop All Milling and Drilling Accessories
Ampg
Rest Button, 1X3/4, Steel Black Ox
Mfr # Z2654
Zoro # G0885532
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- Type Rest Button
- Material Steel
- Finish Black Ox
- Length 3/4
- End Mill Style Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z2654
- Zoro # G0885532
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 3/4 |
Shank Dia. (In.) | 5/8 |
Dia. | 1 |
Details
Item | Rest Button,1X3/4, Steel Black Ox |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
Head Type | Button |
End Mill Style | Press Fit |
Description
Rest Button,1X3/4, Steel Black Ox
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Brad Point Bit, 8mm dia. (BP80070R)
- OSG Jobber Drill Bit, #29, HSS-E (859734511)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024D)
- PORTER-CABLE PORTER-CABLE PCC761B Cut-Off Grinder, Bare Tool, 20 V Battery, Lithium-Ion Battery, 5/8 in Spindle (PCC761B)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- HOUGEN 1-1/4 in. Sheet Metal Holcutter (14240)
- BIG HORN 1/4" Adj Quick-Change Hex Shnk Adptr for 3/16" Countersink & Tapper Pt Drill Bit (Shnk only W/O Bit) (13225)
- VERSADRIVE HMT MAX Magnet Drill Adapter 3/4 in. (111031-01)
- ZORO SELECT Corner Radius End Mill Set, Single End (283-888882)
- HOUGEN 2-1/8 in. Carbide Sheet Metal Holcutter (14366)
- Ampg Milling and Drilling Accessories