Shop All Milling and Drilling Accessories
Ampg
Rest Button, 1X1/2, Steel Black Ox
Mfr # Z2650
Zoro # G0885505
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Finish Black Ox
- Length 1/2
- End Mill Style Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z2650
- Zoro # G0885505
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1/2 |
Dia. | 1 |
Shank Dia. (In.) | 5/8 |
Details
Item | Rest Button,1X1/2, Steel Black Ox |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Press Fit |
Description
Rest Button,1X1/2, Steel Black Ox
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 1/4", 5/16", M6, M8 Thread Size, 1-3/8" Dia., Blind Tap (GN4X-5X-S3--S--)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 7 mm Tip, 1 1/2 in L (54TM13)
- KIPP Clamping Joint Size:1, D=6 Steel, Comp:Aluminum D1=6 (K0136.0606)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48544)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- MAJOR MANUFACTURING MajorDRILL MASTER LESS BITS (MJR-HIT-44)
- ERICKSON Shim, Turning 512.153 (512.153)
- HOUGEN 7/8 in. Sheet Metal Holcutter (14228)
- POWR-FLITE Powr-Flite Style A Floor Machine, 20" Cleaning Path (NM201HD)
- HOUGEN 1-1/2 in. RotaCut Hole Cutter (11168)
- Ampg Milling and Drilling Accessories