Shop All Milling and Drilling Accessories
Ampg
Rest Button, 1/2X3/8, Steel Black Ox
Mfr # Z2620
Zoro # G0888935
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Length 3/8
- Finish Black Ox
- Dia. 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2620
- Zoro # G0888935
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 3/8 |
Dia. | 1/2 |
Shank Dia. (In.) | 1/4 |
Details
Item | Rest Button, 1/2X3/8, Steel Black Ox |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Press Fit |
Description
Rest Button, 1/2X3/8, Steel Black Ox
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS 39 Piece General Tool Set (DT9706)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 13/16" (09810)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91110)
- J.W. WINCO JW Winco GN832.2-55-A-ST Toggle Latch (832.2-55-A-ST)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- STM VU300 12 Universal Tilting Rotary Table (326175)
- PALMGREN Dual Cross Slide Table, 6"x12" (9637123)
- FASTCAP Open Screw Gun Holder (SGH-OPEN-10PC)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- TAPMATIC Quill Clamp, 2 3/8 to 4 1/2 In Dia, (290991)
- Ampg Milling and Drilling Accessories