Shop All Milling and Drilling Accessories
Ampg
Rest Button, 1/2X1/4, Steel Black Ox
Mfr # Z2618
Zoro # G0887964
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Finish Black Ox
- Length 1/4
- End Mill Style Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2618
- Zoro # G0887964
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1/4 |
Dia. | 1/2 |
Shank Dia. (In.) | 1/4 |
Details
Item | Rest Button, 1/2X1/4, Steel Black Ox |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Press Fit |
Description
Rest Button, 1/2X1/4, Steel Black Ox
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Strap Wrench, 8 In Dia Cap (5PV88)
- TITAN 3/8" Drive Crowsft Wrench Set, MM, 3/8" Drive, 10 pcs., SAE, Open End (17295)
- GEARWRENCH 1" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86445)
- DRILL AMERICA m8x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X1.5)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- WALTER Assembly Parts and Accessories, FS2065 (FS2065)
- HOUGEN 1/2 in. RotaCut Hole Cutter (11116)
- HOUGEN 2-1/16 in. Sheet Metal Holcutter (14264)
- HOUGEN 11/16 in. RotaCut Hole Cutter, 3 pack (11128C)
- VERTEX Vertex 8" Horizontal/Vertical Rotary Table Made In Taiwan (3900-2328)
- Ampg Milling and Drilling Accessories