Shop All Milling and Drilling Accessories
Ampg
Rest Button, 1/2X1/2, Steel Black Ox
Mfr # Z2622
Zoro # G0888025
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Length 1/2
- Finish Black Ox
- Dia. 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2622
- Zoro # G0888025
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1/2 |
Dia. | 1/2 |
Shank Dia. (In.) | 1/4 |
Details
Item | Rest Button, 1/2X1/2, Steel Black Ox |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Press Fit |
Description
Rest Button, 1/2X1/2, Steel Black Ox
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Tennax Pro Series (99582-15)
- HHIP 1 X 12" Shank S-SCLCR16-3 Indexable Boring Bar With Insert (1001-0030)
- HHIP 6" L-Mount L-00 Back Plate For 3-Jaw Chuck - No Bolt Holes (3900-4847)
- MARSHALLTOWN Drywall Mud Pan, 12", SS (6395)
- AMPG Adjustable Mill Stop (Z9019)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- HOUGEN 1-9/16 in. Sheet Metal Holcutter (14250)
- MILESCRAFT PocketJig200 Complete Pocket Hole Jig Kit (1325)
- HOUGEN Tapping Kit 1/2 in. Slot Drive, Includes Adapter (08177)
- HOUGEN 11/16 in. RotaCut Hole Cutter, 3 pack (11128C)
- HOUGEN 1-1/16 in. RotaCut Hole Cutter (11152)
- Ampg Milling and Drilling Accessories