Shop All Milling and Drilling Accessories
Ampg
Rest Button, 1-1/4X1/2, Steel Black Ox
Mfr # Z2660
Zoro # G0785773
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- Type Rest Button
- Material Steel
- Length 1/2
- Finish Black Ox
- End Mill Style Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2660
- Zoro # G0785773
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1/2 |
Shank Dia. (In.) | 3/4 |
Dia. | 1-1/4 |
Details
Item | Rest Button, 1-1/4X1/2, Steel Black Ox |
Type | Rest Button |
Material | Steel |
Head Type | Button |
Finish | Black Ox |
End Mill Style | Press Fit |
Description
Rest Button, 1-1/4X1/2, Steel Black Ox
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- RIDGID Set Of Grooves 8-12 Sch 10 915 (92442)
- KD TOOLS SAE Dbl Box Rtcht Mster Wrench Set, 13pc. (85999)
- KRAFT TOOL Funny Trowel Replacement Bracket (CC661)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- ALIGN X-Axis Power Table Feed 110V~1 Phase (3129-0150)
- HHIP 4" Horizontal/Vertical Rotary Table (3900-2304)
- MAJOR MANUFACTURING MajorDRILL MASTER LESS BITS (MJR-HIT-44)
- STM 10pc 70150mm Screw Jack Set (333400)
- DAYTON Multi Axis Work Stop, 5/8 In Table Slots (4LEX8)
- Ampg Milling and Drilling Accessories