Shop All Coupling Nuts
Ampg
Reducing Sleeve, 5/16"-18 to M8 Size, SS
Mfr # NUT60151XM8
Zoro # G0640521
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- System of Measurement Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # NUT60151XM8
- Zoro # G0640521
- Country of Origin United States
- Category Coupling Nuts
Details
Item | Reducing Sleeve,5/16"-18 to M8 Size,SS |
Finish | Plain |
System of Measurement | Inch/Metric |
Description
Reducing Sleeve,5/16 In.-18 to M8 Size,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Aluminum, 10 PK (69305)
- DEWALT Lag Shield Short Lag Shield, 1/2" Dia, 1" L, Alloy Steel Zinc Plated, 50 PK (01051-PWR)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22300)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Black Oxide Finish, 5 PK (U37170.087.0001)
- AMPG Coupling Nut Reducer, M10 and M12, 18-8 Stainless Steel, Not Graded, Plain, 38 mm Lg, 16 mm Hex Wd (NUT601M10XM12)
- AMPG Coupling Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 1/2 in Lg, 5/16 in Hex Wd (NUT652632)
- AMPG Coupling Nut Reducer, 3/8"-16 and 3/4"-10, Stainless Steel, Grade 18-8, Plain, 1-1/2 in Lg (NUT60138X34)
- AMPG Coupling Nut, #1-8, Steel, Black Oxide, 2-1/2 in Lg, 1-5/8 in Hex Wd (Z0090)
- AMPG Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 3/8 in Hex Wd (NUT6511024RL)
- AMPG Coupling Nut, 1/2"-13 and 1/2"-20, Stainless Steel, Grade 18-8, Plain, 2-1/4 in Lg, 5/8 in Hex Wd (NUT60112X12)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Zinc Plated, 3 in Lg, 13/16 in Hex Wd, 60 PK (624813NCUP)
- Ampg Coupling Nuts