Shop All Coupling Nuts
Ampg
Reducing Sleeve, 1/4"-20 to 1/4"-28 Sz, SS
Mfr # NUT60114X14
Zoro # G0640162
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # NUT60114X14
- Zoro # G0640162
- Country of Origin United States
- Category Coupling Nuts
Details
Item | Reducing Sleeve,1/4"-20 to 1/4"-28 Sz,SS |
Finish | Plain |
System of Measurement | Inch |
Description
Reducing Sleeve,1/4 In.-20 to 1/4 In.-28 Sz,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size 1/4 in Steel/Buna-N, Cadmium Plated Finish (9500-04)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Yellow Zinc, 6 mm Ht, 100 PK (M12450.060.0001)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Plain, 25 PK (U17122.037.0800)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK (M51050.160.0040)
- AMPG Coupling Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 2 in Lg, 7/16 in Hex Wd (NUT65151618RL)
- AMPG Coupling Nut, M3, 18-8 Stainless Steel, Not Graded, Plain, 9 mm Lg, 5 mm Hex Wd (NUT651M3X0.5)
- AMPG Coupling Nut, 1/2"-13, Steel, Black Oxide, 1-1/4 in Lg, 7/8 in Hex Wd (Z0086)
- AMPG Coupling Nut, #10-32 and 1/4"-20, Stainless Steel, Grade 18-8, Plain, 1 in Lg, 1/2 in Hex Wd (NUT60110X14)
- AMPG Coupling Nut, #1-8, Steel, Black Oxide, 2-1/2 in Lg, 1-5/8 in Hex Wd (Z0090)
- AMPG Coupling Nut, 9/16"-18, Stainless Steel, Grade 18-8, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (NUT65191F)
- KIPP Coupling Nut, M12, Steel, Class 10, Bright, 18 mm Lg, 18 mm Hex Wd (K0702.12)
- Ampg Coupling Nuts