Shop All Coupling Nuts
Ampg
Reducing Sleeve, #10-32 to 5/16"-18 Sz, SS
Mfr # NUT60110X51
Zoro # G0640339
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # NUT60110X51
- Zoro # G0640339
- Country of Origin United States
- Category Coupling Nuts
Details
Item | Reducing Sleeve,#10-32 to 5/16"-18 Sz,SS |
Finish | Plain |
System of Measurement | Inch |
Description
Reducing Sleeve,#10-32 to 5/16 In.-18 Sz,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51576)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk100 (U08305.037.0175)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-28, Nylon, Plain, 15/32 in H, 25 PK (0525028CN)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91060)
- AMPG Coupling Nut Reducer, M6 and M8, 18-8 Stainless Steel, Not Graded, Plain, 38 mm Lg, 16 mm Hex Wd (NUT601M6XM8)
- AMPG Coupling Nut, #6-32 and M4, Stainless Steel, Grade 18-8, Plain, 11 mm Lg, 11 mm Hex Wd (NUT6016XM4)
- AMPG Coupling Nut, 7/8"-9, Steel, Black Oxide, 2-1/4 in Lg, 1-7/16 in Hex Wd (Z0089)
- AMPG Coupling Nut, M4, 18-8 Stainless Steel, Not Graded, Plain, 12 mm Lg, 7 mm Hex Wd (NUT651M4X0.7)
- AMPG Coupling Nut, M2, Stainless Steel, Grade 18-8, Plain, 6 mm Lg, 4 mm Hex Wd (NUT651M2X0.4)
- AMPG Coupling Nut, 5/16"-18, Aluminum, Plain, 1 in Lg, 7/16 in Hex Wd (NUT60851618)
- NEWPORT FASTENERS Coupling Nut, M20-2.50, Steel, Class 6, Zinc Plated, 60 mm Lg, 30 mm Hex Wd (279070-BR-75)
- Ampg Coupling Nuts