Shop All Height Gauges
Ampg
Rectangular Bar Steel, 4 In Long
Mfr # Z9626
Zoro # G4891175
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Height Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9626
- Zoro # G4891175
- Country of Origin United States
- Category Height Gauges
Details
Item | Rectangular Bar Steel,4 In Long |
For Use With | Height Gauges |
Description
Rectangular Bar Steel,4 In Long, For Use With Height Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 20 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6320)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, (92010)
- GEARWRENCH 1/4" x 7" Pin Punch (82276)
- AMPG Height Gage Attachment, Starrett PT08054 (Z1002)
- AMPG Height Gage Bar and Clamp Set, SS (Z9627SET-SS)
- AMPG Height Gage Attachment, Starrett PT24706 (Z1008)
- AMPG Height Gage Attachment, Starrett PT07127 (Z1009)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm (00760229)
- MITUTOYO Height Master, Counter Type, Stagg (515-311)
- TESA BROWN & SHARPE Power Supply, For Micro Hite (00760258)
- Ampg Precision Gauges & Accessories