Shop All Height Gauges
Ampg
Rectangular Bar Steel, 3" x 1/2"
Mfr # Z9627
Zoro # G4891166
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Height Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9627
- Zoro # G4891166
- Country of Origin United States
- Category Height Gauges
Details
Item | Rectangular Bar Steel,3" x 1/2" |
For Use With | Height Gauges |
Description
Rectangular Bar Steel,3 In. x 1/2 In., For Use With Height Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8 Piece 1-2-3 Precision 23 Hole Block Set With Screws & Hex Key (3402-0055)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C33075)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525144)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 12.2" D (IM2950)
- AMPG Height Gage Bar and Clamp Set, SS (Z9627SET-SS)
- AMPG Height Gage Attachment, Starrett PT24706 (Z1008)
- AMPG Height Gage Attachment, Starrett PT07127 (Z1009)
- AMPG Height Gage Attachment, Starrett PT08054 (Z1002)
- AMPG Rectangular Bar SS, 3 In Long (Z9627SS)
- MITUTOYO Lh-600E (518-351A-21)
- MITUTOYO Height Gage, 0.0015" Accuracy, Cast Iron (192-672-10)
- Ampg Precision Measuring Tools