Shop All Height Gauges
Ampg
Rectangular Bar Steel, 3 In Long
Mfr # Z9628
Zoro # G4891120
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Height Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9628
- Zoro # G4891120
- Country of Origin United States
- Category Height Gauges
Details
Item | Rectangular Bar Steel,3 In Long |
For Use With | Height Gauges |
Description
Rectangular Bar Steel,3 In Long, For Use With Height Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T101BR)
- J.W. WINCO J.W. Winco DIN 508 T-Slot Nuts, Steel, Blackened, M10, 11/16"W x 9/16"H (A80036)
- ECLIPSE TOOLS Step Drill Bit, Self, Starting 14 Steps (902-585)
- PRO-GRADE TOOLS Tool Box Saw, 15"/12Pt. (31970)
- AMPG Height Gage Bar and Clamp Set, SS (Z9627SET-SS)
- AMPG Height Gage Attachment, Starrett PT07127 (Z1009)
- AMPG Height Gage Attachment, Starrett PT08054 (Z1002)
- AMPG Height Gage Attachment, Starrett PT24706 (Z1008)
- MITUTOYO Ht Gage Acs, Ball Probe, 2mm (957261)
- IGAGING Digital Mini Height Gauge, 0-6" Range, Silver, 35-628 (35-628)
- INSIZE Height Gage, Electronic Mechanism (1150-600E)
- Ampg Precision Measuring Tools