Shop All Height Gauges
Ampg
Rectangular Bar Steel, 3 In Long
Mfr # Z9625
Zoro # G4891181
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Height Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9625
- Zoro # G4891181
- Country of Origin United States
- Category Height Gauges
Details
Item | Rectangular Bar Steel,3 In Long |
For Use With | Height Gauges |
Description
Rectangular Bar Steel,3 In Long, For Use With Height Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Magnetic Impact Socket Set (1818)
- OTC Harmonic Balancer Puller (6667)
- KLEIN TOOLS Combination Wrench 3/4-Inch (68418)
- MIDWEST FASTENER 1/4" x 2" 5/32" Hex Socket Power Bits 3PK (72427)
- AMPG Height Gage Attachment, Starrett PT08054 (Z1002)
- AMPG Height Gage Bar and Clamp Set, SS (Z9627SET-SS)
- AMPG Height Gage Attachment, Starrett PT07127 (Z1009)
- AMPG Height Gage Attachment, Starrett PT24706 (Z1008)
- INSIZE Height Gage, Electronic Mechanism (1150-300E)
- TESA BROWN & SHARPE Dust Cover, 900mm (00760153)
- TESA BROWN & SHARPE Height Gauge Accessory Set, SS/Carbide (00760173)
- Ampg Precision Gauges & Accessories