Shop All Milling and Drilling Accessories
Ampg
Press Rest Button, 1/8X7/32, 1/8Lg Stl
Mfr # Z2423
Zoro # G0778380
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Finish Black Ox
- Length 1/8
- Dia. 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2423
- Zoro # G0778380
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1/8 |
Dia. | 3/8 |
Shank Dia. (In.) | 1/8 |
Details
Item | Press Rest Button, 1/8X7/32, 1/8Lg Stl |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Press Fit |
Description
Press Rest Button, 1/8X7/32, 1/8Lg Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430108)
- EKLIND Ergonomic T25 Tip Size, 6 in Long (68625)
- KO-KEN Socket 19mm 6 Point 77mm 1/2 Sq. Drive (4300M-19)
- CHICAGO PNEUMATIC 1-7/64" Stroke Air Chisel Scaler 4600 bpm (CP9356)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- HOUGEN 2-1/16 in. Sheet Metal Holcutter (14264)
- MILESCRAFT Euro Hinge Jig-Concealed Hinge Jig, Suitable for Frame and Frameless Cabinet Door Hinges 35mm (1342)
- ALIGN Z-Axis Knee Ower Table Feed 110V~1 Phase (3129-0157)
- HOUGEN 1-1/16 in. RotaCut Hole Cutter (11152)
- ERICKSON Spare Part, Clamp Screw 1.16OAL LH (STCC20)
- Ampg Milling and Drilling Accessories