Shop All Milling and Drilling Accessories
Ampg
Press Rest Button, 1/8X7/32, 1/8Lg Stl
Mfr # Z2421
Zoro # G0778694
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Finish Black Ox
- Length 1/8
- Dia. 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z2421
- Zoro # G0778694
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1/8 |
Dia. | 1/4 |
Shank Dia. (In.) | 1/8 |
Details
Item | Press Rest Button, 1/8X7/32, 1/8Lg Stl |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Press Fit |
Description
Press Rest Button, 1/8X7/32, 1/8Lg Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Impact Socket Adapter, 1/2 Square, 2in. (68583)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49401)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1" (7332H)
- APEX TOOL GROUP 11400N HAMMER 20OZ PREMIUM CURVED CLAW (11418C-06)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- HHIP Z-Axis Setting Indicator With .0005 Reading .125" Travel (4401-0050)
- ERICKSON Spare Parts, Turn Screw STCC9 (STCC9)
- ALLSTAR Rivet Gun for Cordless Drill (ALL18205)
- FEIN CUTTER SET 2in CBLT TN 7/16 - 1-1/16 (63134999028)
- HOUGEN 7/8 in. Sheet Metal Holcutter (14228)
- Ampg Milling and Drilling Accessories