Shop All Milling and Drilling Accessories
Ampg
Press Rest Button, 1/4X1/2, 1/4Lg Stl
Mfr # Z2428
Zoro # G0724724
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- Type Rest Button
- Material Steel
- Finish Black Ox
- Length 1/4
- Dia. 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2428
- Zoro # G0724724
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1/4 |
Dia. | 3/8 |
Shank Dia. (In.) | 1/4 |
Details
Item | Press Rest Button, 1/4X1/2, 1/4Lg Stl |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
Head Type | Button |
End Mill Style | Press Fit |
Description
Press Rest Button, 1/4X1/2, 1/4Lg Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver (30914P)
- ERIEZ Oil Skimmer, Belt, 1" x 3" hang (83-2000-3)
- TOMAHAWK POWER Honda Concrete Power Screed with 12ft & 8ft Magnesium Aluminum Boards (TVSA-H + TSB8-P + TSB12-P)
- SCREW PRODUCTS POCKET-HOLE SCREW 1-1/4"" (CTX7114C-1)
- AMPG Adjustable Mill Stop (Z9019)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- HOUGEN 27/64 in. RotaCut Hole Cutter (11111)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (282-888881)
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA14)
- STM HV8 8 HorizontalVertical Rotary And Dividing Table (326505)
- STM NMTB40 Right Angle Head (326204)
- Ampg Milling and Drilling Accessories