Shop All Milling and Drilling Accessories
Ampg
Press Rest Button, 1/4X1/2, 1/4 Lg Steel
Mfr # Z1342
Zoro # G0724803
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- Type Rest Button
- Material Steel
- Finish Black Ox
- Length 1/4
- Dia. 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z1342
- Zoro # G0724803
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1/4 |
Dia. | 1/2 |
Shank Dia. (In.) | 1/4 |
Details
Item | Press Rest Button, 1/4X1/2, 1/4 Lg Steel |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
Head Type | Button |
End Mill Style | Press Fit |
Description
Press Rest Button, 1/4X1/2, 1/4 Lg Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 1/4in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/4)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-115)
- TENG TOOLS 6" 1000 Volt Insulated Mega Bite Side Cutting Pliers- M (MBV441-6)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (136008)
- AMPG Adjustable Mill Stop (Z9019)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- ERICKSON Spare Parts, Turn Screw STCC9 (STCC9)
- MILESCRAFT Shelf Jig, Create .25in and 5mm Shelf Pin Holes for Cabinets. Standard 32mm Spacing. (1343)
- HOUGEN 11MM RotaCut Hole Cutter (11211)
- H & H INDUSTRIAL PRODUCTS MT3 Shank Fly Cutter Holder (4006-0023)
- HOUGEN Tapping Kit 1/2 in. Slot Drive, Includes Adapter (08177)
- Ampg Milling and Drilling Accessories