Shop All Milling and Drilling Accessories
Ampg
Press Rest Button, 1/4X1/2, 1/2 Lg Steel
Mfr # Z1350
Zoro # G0724505
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Length 1/2
- Finish Black Ox
- Dia. 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z1350
- Zoro # G0724505
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1/2 |
Dia. | 1/2 |
Shank Dia. (In.) | 1/4 |
Details
Item | Press Rest Button, 1/4X1/2, 1/2 Lg Steel |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Press Fit |
Description
Press Rest Button, 1/4X1/2, 1/2 Lg Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 12-1/2", 2-7/8lb soft faced hammer (TH14)
- MAKITA 18V LXT® Compact Brushless 2-Pc. Combo Kit (2.0Ah) (XT269R)
- KO-KEN Bit Slotted 1.2 x 8 80mm 5/16 Hex Drive (100S.80-8)
- MOORE & WRIGHT Firm Joint Caliper 150mm/6" (3306)
- AMPG Rest Button, 3/8X1/4, Steel Black Ox (Z2612)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- HOUGEN 5/16 in. RotaCut Hole Cutter, 3 pack (11104C)
- PALMGREN Heavy Duty Rotary Table (9634118)
- VERSADRIVE HMT Rapid-Lock Magnet Drill Adapter, 3/4 in. Shank (111035-01)
- KREG Mini Jig Pock Hole Kit (MKJKIT)
- Ampg Milling and Drilling Accessories