Shop All Nut Inserts
Ampg
Nut Insert, 3/4"-16 Thrd Sz, 1-3/16 in L, Round, Steel, Black Oxide
Mfr # Z1985
Zoro # G6525117
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Maximum Hole Diameter 1.203 in
- Overall Length 1-3/16 in
- Insert Diameter 1.158 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z1985
- Zoro # G6525117
- Country of Origin United States
- Category Nut Inserts
Dimensions
Thread Size | 3/4"-16 |
Maximum Hole Diameter | 1.203 in |
Overall Length | 1-3/16 in |
Insert Diameter | 1.158 in |
Drill Bit Size | 1-13/64 in |
Length | 1.185 in |
Details
Item | Nut Insert |
Material | Steel |
Finish | Black Oxide |
Thread Type | UNF |
Minimum Material Thickness | 1.185 in |
Body Type | Round |
Body Texture | Knurled |
Grip Range | 1.170 to 1.185 in |
Thread Direction | Right Hand |
System of Measurement | Inch |
Material Grade/Class | Grade 2H |
Insert Nut Type | Allen Nut |
Thread Fit | 2B |
Compatible Material | Metal |
Description
Allen Nut, System of Measurement Inch, Insert Diameter 1 5/32 in, Overall Length 1 3/16 in, Installed Length Not Applicable, Thread Size 3/4 In.-16, Thread Direction Right Hand, Thread Type Fine, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 1 13/64 in, Maximum Hole Diameter 1.203 in, Minimum Material Thickness 1.185 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Screw Anchor, Plastic, 100 PK (54987)
- METRIC BLUE M10-1.50 Hex Head Cap Screw, 35 mm L (UST184313)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK (M51010.040.0008)
- MAZE NAILS Nail Trim Alum Wht 1-1/4 1Lb (AT31258252WH)
- AMPG Nut Insert, 3/4"-10 Thrd Sz, 1-3/16 in L, Round, Steel, Black Oxide (Z1984)
- AMPG Nut Insert, 1/4"-20 Thrd Sz, 27/64 in L, Round, Steel, Black Oxide, 5 PK (Z1970-5)
- AMPG Nut Insert, 1/2"-20 Thrd Sz, 27/32 in L, Round, Steel, Black Oxide (Z1979)
- AMPG Nut Insert, #6-32 Thrd Sz, 15/64 in L, Round, Steel, Black Oxide, 5 PK (Z1964-5)
- AMPG Nut Insert, 3/8"-16 Thrd Sz, 5/8 in L, Round, Steel, Black Oxide (Z1974)
- AMPG Nut Insert, 7/16"-14 Thrd Sz, 47/64 in L, Round, Steel, Black Oxide (Z1976)
- AMPG Nut Insert, 1/4"-20 Thrd Sz, 27/64 in L, Round, Stainless Steel, Plain (Z1970SS)
- Ampg Nut Inserts