Shop All Dial Indicators
Ampg
Mitutoyo Tip, Carbide, 0.12 X 1.195
Mfr # Z6855
Zoro # G4889188
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.12 in
- Stem Thread Size M1.7 x 0.35
- AGD Number AGD 1
- Contact Point Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6855
- Zoro # G4889188
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.12 in |
Stem Thread Size | M1.7 x 0.35 |
Details
Item | Mitutoyo Tip,Carbide,0.12 X 1.195 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Mitutoyo Tip,Carbide,0.12 X 1.195, Contact Point Shape Ball, Stem Thread Size M1.7 x 0.35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx9 in (07918)
- SITEPRO 1500-O Mini Prism System, Orange (03-1500-O)
- SUPER TOOL Chucking Reamer, 0.6555 In., 6 Fl, Carb Tip (56556555)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9310SS)
- AMPG Flat Dial Indicator Contact, 3/4Od, M2.5 (Z9370MSS)
- AMPG Flat Dial Indicator Contact, 1.5Od, 4-48 (Z9371SS)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940SS)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A-10)
- Ampg Indicators, Indicator Holders & Accessories