Shop All Shoulder Bolts
Ampg
Military Shoulder Screws, 2A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel
Mfr # ZR1216-MILH
Zoro # G6474441
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 2A
- Shoulder Diameter 3/16 in
- Head Type Smooth
- Drive Size 3/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZR1216-MILH
- Zoro # G6474441
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 2A |
Shoulder Diameter | 3/16 in |
Shoulder Length | 3/8 in |
Drive Size | 3/32 |
Head Diameter | 5/16 |
Head Height | 5/32 |
Thread Length | 3/16 |
Shoulder Length Tolerance | Precision (+.003/-0) |
Diameter Thread Size | 8-32 |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Item | Military Shoulder Screws |
Type | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,8-32",3/8 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8-4/5 in, 3-3/10 in Wd, Black (VEK30196)
- AZTEC LIFTING HARDWARE Round Eye Nut, M16-2.00 Thread Size, Carbon Steel, Plain (DIN216)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M4 Thrd Sz, Stainless Steel (A5110040006)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04160.037.0800)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR78851C08)
- AMPG Shoulder Screw, M20 x 2.5 Thr Sz, 27mm Thr Lg, 100 mm Shoulder Lg, Alloy Steel (STR700M24X100)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60158C20)
- AMPG Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X50)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR40238C06)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60251C12)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X40)
- Ampg Shoulder Bolts