Shop All Socket Head Cap Screws
Ampg
M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length
Mfr # ZF601M7X16
Zoro # G2525609
Sold in multiples of 5 for $60.95
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M7-1.00
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZF601M7X16
- Zoro # G2525609
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M7-1.00 |
Screw Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Flat Skt Cap,M7x1.00x 16 Flat Skt Cap 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (FPC88A-100)
- MIDWEST FASTENER #6-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32975)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2 in L, 4 PK (74627)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (M07000.140.0090)
- AMPG M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length (ZF601M7X25)
- AMPG M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length (ZSS616M3X10)
- AMPG M6 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M6X12)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (ZUL60214C16)
- AMPG M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M5X16)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (ZSS616M6X35)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07001.016.0100)
- Ampg Socket Head Cap Screws