Shop All Socket Head Cap Screws
Ampg
M6 Socket Head Cap Screw, Plain Titanium, 20 mm Length
Mfr # ZS755M6X20
Zoro # G0835211
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6
- Screw Length 20 mm
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZS755M6X20
- Zoro # G0835211
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6 |
Screw Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
M6X20 SHCS Titanium Gr 5 USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07400.100.0035)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit (SOK-FMCAP9)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2L, PK50 (U08300.050.0150)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKW14P100)
- AMPG #6-32 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (ZS70506C12)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length (ZUL60212C32)
- AMPG M8 Socket Head Cap Screw, Plain Titanium, 30 mm Length (ZS705M8X30)
- AMPG M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length (ZSS616M3X10)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length (ZSQ60138C32)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Brass, 1-1/4 in Length (ZS55012C20)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 25 PK (M07000.140.0080)
- Ampg Socket Head Cap Screws