Shop All Socket Head Cap Screws
Ampg
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length
Mfr # ZSS616M6X35
Zoro # G6242789
original price:
$11.19
12% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Cylindrical
- Drive Size 5 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZSS616M6X35
- Zoro # G6242789
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 35 mm |
Drive Size | 5 mm |
Thread Length | 35.00 mm |
Vented Hole Size | Not Vented |
Head Height | 6 mm |
Min. Thread Length | 35 mm |
Head Diameter | 10 mm |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 35 mm |
Head Dia. | 10 mm |
Dia./Thread Size | M6-1.00 |
Length | 35 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size M6-1, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51030.040.0006)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.72 in L, Aluminum Body, 1000 PK (PAAD608AHB-VL)
- TITAN INDUSTRIAL SUPPLY 5/8 in. Grade 8 Flat Washer-Yellow Zinc (T58FWYZ8)
- ZORO SELECT #10-24 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.019.0050)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length (ZSS616M6X30)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M6X16)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length (ZSS616M6X25)
- AMPG #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length (ZSE60140C04)
- AMPG M3 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M3X12)
- AMPG M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M4X16)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07160.040.0010)
- Ampg Socket Head Cap Screws