Shop All Socket Head Cap Screws
Ampg
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length
Mfr # ZSS616M6X30
Zoro # G6267322
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Cylindrical
- Drive Size 5 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZSS616M6X30
- Zoro # G6267322
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 30 mm |
Drive Size | 5 mm |
Head Height | 6 mm |
Vented Hole Size | Not Vented |
Thread Length | 30.00 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 30 mm |
Head Diameter | 10 mm |
Head Dia. | 10 mm |
Dia./Thread Size | M6-1.00 |
Length | 30 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Oversized Key Stock Assortment, Clear Zinc Plated, 7 Pieces (DISP-KSZC007-OV)
- SET SCREW & MANUFACTURING #8-32 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320375KNX-1500)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 6 in L, Carbon Steel Blue Climaseal, 100 PK (3205407)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 8-1/2" L, Stainless Steel Stainless Steel, 10 PK (07648-PWR)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (ZSS616M6X35)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length (ZSS616M6X25)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M6X16)
- AMPG M8 Socket Head Cap Screw, Plain Brass, 20 mm Length (ZS550M8X20)
- AMPG M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M4X16)
- AMPG #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60110F08)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.016.0025)
- Ampg Socket Head Cap Screws