Shop All Socket Head Cap Screws
Ampg
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length
Mfr # ZSS616M5X16
Zoro # G6261460
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Cylindrical
- Drive Size 4 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZSS616M5X16
- Zoro # G6261460
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 16 mm |
Drive Size | 4 mm |
Vented Hole Size | Not Vented |
Thread Length | 16.00 mm |
Head Height | 5 mm |
Min. Thread Length | 16 mm |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 16 mm |
Head Diameter | 8.5 mm |
Head Dia. | 8.5 mm |
Dia./Thread Size | M5-0.80 |
Length | 16 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.050.0600)
- KIPP Class 10.9, M6 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (K0871.506X50)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.037.0300)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Steel Zinc Plated, 10 PK (06332-PWR)
- AMPG #4-40 Socket Head Cap Screw, Plain Titanium, 1 in Length (ZS75504C16)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 3 in Length (ZS72012C48)
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (ZSS61651C16)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Brass, 1-1/4 in Length (ZS55012C20)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M6X16)
- AMPG M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M4X16)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.080.0040)
- Ampg Socket Head Cap Screws