Shop All Socket Head Cap Screws
Ampg
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length
Mfr # ZSS616M4X8
Zoro # G6275451
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Cylindrical
- Drive Size 3 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZSS616M4X8
- Zoro # G6275451
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 8 mm |
Drive Size | 3 mm |
Vented Hole Size | Not Vented |
Head Height | 4 mm |
Thread Length | 8.00 mm |
Min. Thread Length | 8 mm |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 8 mm |
Head Diameter | 7 mm |
Head Dia. | 7 mm |
Length | 8 mm |
Dia./Thread Size | M4-0.70 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Single Hole Clevis Pins 3PK (75788)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/4 in Shaft Dia, 30 PK (36721)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12300.025.0001)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0250)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1 in Length (ZS72012C16)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length (ZSS616M6X30)
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZUL60251C24)
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (ZSS61651C16)
- AMPG M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length (ZSS616M3X10)
- AMPG #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60110F08)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 25 PK (M51050.100.0070)
- Ampg Socket Head Cap Screws