Shop All Socket Head Cap Screws
Ampg
M3 Socket Head Cap Screw, Plain Brass, 12 mm Length
Mfr # ZS550M3X12
Zoro # G0831151
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3
- Screw Length 12 mm
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZS550M3X12
- Zoro # G0831151
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3 |
Screw Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Brass |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
M3X12 SHCS Brass USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04110.240.0070)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32491)
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7956-1420-3B)
- MIDWEST FASTENER #10 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 10 PK (67811)
- AMPG #4-40 Socket Head Cap Screw, Plain Brass, 1 in Length (ZS55004C16)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (ZUL60214C16)
- AMPG M9 Socket Head Cap Screw, Passivated 30 mm Length (ZF601M9X30)
- AMPG #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (ZSS61608C16)
- AMPG M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZF601M7X16)
- AMPG M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M5X16)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 30 mm Length, 100 PK (M07030.100.0030)
- Ampg Socket Head Cap Screws