Shop All Socket Head Cap Screws
Ampg
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length
Mfr # ZSS616M3X10
Zoro # G6317637
original price:
$9.19
15% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Head Type Cylindrical
- Drive Size 2-1/2 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZSS616M3X10
- Zoro # G6317637
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 10 mm |
Drive Size | 2-1/2 mm |
Head Height | 3 mm |
Thread Length | 10.00 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 10 mm |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 10 mm |
Head Diameter | 5.5 mm |
Dia./Thread Size | M3-0.50 |
Length | 10 mm |
Head Dia. | 5.5 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size M3-0.5, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1 in., PK10 (WWG-CLPCZ-005)
- PASLODE Staples, 16 ga, Wide Crown, 1 in Leg L, Steel, 9000 PK (404070)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07141.030.0012)
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0050)
- AMPG #4-40 Socket Head Cap Screw, Plain Titanium, 1 in Length (ZS75504C16)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (ZSS616M6X35)
- AMPG M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZF601M7X16)
- AMPG M12 Socket Head Cap Screw, Plain Titanium, 20 mm Length (ZS755M12X20)
- AMPG #6-32 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (ZS70506C12)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1 in Length (ZS72012C16)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Plain Brass, 3/16 in Length, 3 PK (4750-3-B)
- Ampg Socket Head Cap Screws