Shop All Socket Head Cap Screws
Ampg
M12 Socket Head Cap Screw, Plain Titanium, 20 mm Length
Mfr # ZS755M12X20
Zoro # G0829289
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12
- Screw Length 20 mm
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZS755M12X20
- Zoro # G0829289
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12 |
Screw Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
M12X20 SHCS Titanium Gr 5 USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK (U01000.037.0600)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.112100)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03026)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-282)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length (ZSS61638C20)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Brass, 1-1/4 in Length (ZS55012C20)
- AMPG #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (ZS74406C12)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZS74438C24)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length (ZSS616M6X30)
- AMPG M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M5X16)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK (UST187490)
- Ampg Socket Head Cap Screws